40 W 2-Light Candelabra Outdoor Semi-Flush Mount Ceiling Fixture in Tannery Bronze

You last purchased this on
 
Kichler Lighting

Townhouse 40 W 2-Light Candelabra Outdoor Semi-Flush Mount Ceiling Fixture in Tannery Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Townhouse 40 W 2-Light Candelabra Outdoor Semi-Flush Mount Ceiling Fixture in Tannery Bronze

  • Fast #
  • Part #KK9886TZ
  • Item #3631510
  • Manufacturer Part #9886TZ
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tannery Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Black/Tannery Bronze/Olde Bronze/
  • Safety Rated: ETL_Damp
  • Ships Via: UPS
  • Additional Shade Information: CLEAR BEVELED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Townhouse
Color Finish Category:
Bronze Tones
Color Finish Name:
Tannery Bronze
Diameter:
12 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Beveled
Height:
7 in
Indoor Outdoor:
Outdoor
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Cast Aluminum
Number of Lights:
2
Product Type:
Fan Accessory
Style:
Traditional
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Watts:
40 W
Width:
12 in