DESCRIPTION

Kichler Lighting Pira 40W 1-Light Candelabra Incandescent Ceiling Light

KK10803

Color Finish

 

SPECIFICATIONS

Bulb Style
Coil
Bulb Type
Fluorescent
Collection
Pira
Color Finish
Brushed Aluminum
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
3-1/2 in
Light Bulb Shape Code
T6
Number Of Lights
1
Volts
120V
Watts
40
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS