DESCRIPTION

Kichler Lighting 40W 4-Light Turtle Fitter Ceiling Fan Light Kit

KK350011

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Height
3-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Lighting Direction
Down Lighting
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
40
Width
6-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY