• Cart

DESCRIPTION

Kichler Lighting Logan 40W 5-Blade Ceiling Fan with 52 in. Blade Span and 3-Light

KK300148

Color Finish

 

SPECIFICATIONS

AMP
0.25, 0.39, 0.54
Blade Finish
Walnut/Medium Cherry
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Halogen
CFM
5277
Collection
Logan
Color Finish
Oil Brushed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Cased Opal Etched
Height
16-3/4 in
Indoor Outdoor
Indoor
Light Bulb Shape Code
T3
Lighting Direction
Down Lighting
Material
Glass, Wood
Number Of Blades
5
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
40

Starting at
$337.76
EACH
  • QUANTITY