DESCRIPTION

Kichler Lighting Bowen™ 42 in. 5-Blade Ceiling Fan

KK330241

Color Finish

 

SPECIFICATIONS

AMP
0.2, 0.3, 0.4
Blade Finish
Silver/Walnut
Blade Pitch
14°
Blade Span
42 in
CFM
3897
Collection
Bowen™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
13-3/4 in
Indoor Outdoor
Indoor
Number Of Blades
5
UL Listed
No
Volts
120V
Watts
48

Starting at
$178.2
EACH
  • QUANTITY