DESCRIPTION

Kichler Lighting Sutter Place™ 42 in. 5-Blade Ceiling Fan with Light Kit

KK337014AP

Color Finish

 

SPECIFICATIONS

AMP
0.39
Blade Finish
Cherry
Blade Pitch
12°
Blade Span
42 in
CFM
3774
Collection
Sutter Place™
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Glass Type
Umber Alabaster
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B8
Lighting Direction
Up Lighting
Number Of Blades
5
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
58

Starting at
Call for Pricing
  • QUANTITY