DESCRIPTION

Kichler Lighting Hatteras Bay™ 44 in. 5-Blade Ceiling Fan with Light Kit

KK310101TZP

Color Finish

 

SPECIFICATIONS

AMP
0.45
Blade Finish
Walnut/Cherry
Blade Pitch
14°
Blade Span
44 in
Bulb Style
Tubular
Bulb Type
Halogen
CFM
4299
Collection
Hatteras Bay™
Color Finish
Tannery Bronze Powder Coat
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Fresnel Lens
Height
22-1/2 in
Indoor Outdoor
Outdoor
Light Bulb Shape Code
T3
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
54

Starting at
$538.27
EACH
  • QUANTITY