DESCRIPTION

Kichler Lighting Dover 45-1/2 in. 60W 15-Light Candelabra Incandescent Chandelier

KK2523

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Dover
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
36-1/2 in
Energy Star Compliant
No
Glass Type
Etched Seeded
Height
45-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Material
Steel
Number Of Lights
15
Watts
60
Width
36-1/2 in

Starting at
Call for Pricing
  • QUANTITY