DESCRIPTION

  • Limited function handheld operation
  • Reversible blades

Kichler Lighting Celino™ 48 in. 3-Blade Ceiling Fan with Light Kit

KK300017

Color Finish

 

SPECIFICATIONS

AMP
0.44
Blade Finish
Satin Black
Blade Pitch
14°
Blade Span
48 in
Bulb Style
Tubular
Bulb Type
Halogen
CFM
4427
Collection
Celino™
Color Finish
Midnight Chrome
Color Finish Category
Chromes
Height
15-1/4 in
Light Bulb Shape Code
T4
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Blades
3
Number Of Lights
2
Volts
120V
Watts
52

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY