48 in. Downrod in Satin Natural Bronze

You last purchased this on
 
Kichler Lighting

Basics 48 in. Downrod in Satin Natural Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Basics 48 in. Downrod in Satin Natural Bronze

  • Fast #
  • Part #KK454SNB
  • Item #4568806
  • Manufacturer Part #454SNB
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Natural Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Brushed Nickel/Satin Black/Satin Natural Bronze/Satin Natural White/Matte White/
  • Ships Via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
Yes
Collection:
Basics
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Natural Bronze
Diameter:
3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Length:
48 in
Lighting Style:
Traditional
Material:
Steel
Product Type:
Lighting Accessory
Style:
Traditional
Volts:
120V
Width:
3/4 in