DESCRIPTION

Kichler Lighting 48W Plug-In Power Supply in Black

KK10190BK48

Length:

3-3/4 in

SPECIFICATIONS

Color Finish
Black
Height
1-1/4 in
Length
3-3/4 in
Watts
48

Starting at
$50.85
EACH
  • QUANTITY