262 Lumen LED Under-Cabinet Light in Bronze Textured
4U Series 262 Lumen LED Under-Cabinet Light in Bronze Textured
Frequently Purchased Together
Product Details
- Durable powder coat finish
- Quality, diffused light output
- Kichler 4U series LED light bars are a simple, energy-efficient choice for under cabinet lighting. They offer 4x the bulb life as 12v xenon fixtures, or 16x the life of 120v xenon lights! 4U series light bars can be installed as direct-wire fixtures at the rear of your cabinets or as part of a modular system at the front of your cabinets.
- 3-year residential warranty
- Can be controlled with an on/off switch in the corner of each unit
- Install as a direct wire fixture or as part of a modular system
- Dimmable with standard wall dimmer switches
- Available in 2700K (warm white) or 3000K (pure white) color temperatures
- Connecting Multiple Fixtures: Light bars can be linked end-to-end, or you can use an interconnect cable in the appropriate length. The part numbers are: 10571 (9"), 10572 (14"), 10573 (21")
- Power: All 4U series light bars can be powered in three ways. You can direct-wire the fixture to your house's power, use the 10570 wire module to create a modular system, or use the 6UCORD plug-in cord if a wall outlet is convenient.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Average Life:
- 4.57 yr
- Center Beam Candle Power:
- 262
- Collection:
- 4U Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Textured
- Color Rendering Index:
- 93
- Color Temperature:
- 2700
- Control Type:
- Rocker Switch
- Diameter:
- 4-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 1 in
- Indoor Outdoor:
- Indoor
- LED Light:
- Yes
- Length:
- 12 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 262
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Utilitarian
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 5 W
- Weight:
- 1.2 lb
- Width:
- 4-1/2 in