DESCRIPTION

Kichler Lighting 4W 35 Degree LED Flood Light

KK1600427

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
Textured Architectural Bronze
Color Finish Category
Bronze Tones
Color Temperature
2775
Energy Star Compliant
No
Height
3-3/4 in
Length
3 in
Material
Die Cast Aluminum
Number Of Hours
40000
Number Of Lights
1
UL Listed
Yes
Volts
5.5V
Watts
4
Width
2 in

Starting at
$161.09
EACH
  • QUANTITY