SPECIFICATIONS
- Bulb Type
- LED
- Color Finish
- Textured Architectural Bronze
- Color Finish Category
- Bronze Tones
- Color Temperature
- 2775
- Energy Star Compliant
- No
- Height
- 3-3/4 in
- Length
- 3 in
- Material
- Die Cast Aluminum
- Number Of Hours
- 40000
- Number Of Lights
- 1
- UL Listed
- Yes
- Volts
- 5.5V
- Watts
- 4
- Width
- 2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday