DESCRIPTION

Kichler Lighting 5-1/2 in. 100W 3-Light Medium Bracket

KK5053

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-1/2 in
Glass Type
Opal Etched
Height
9 in
Length
5-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
3
Watts
300
Width
22-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$253.23
EACH
  • QUANTITY