DESCRIPTION

Kichler Lighting 5-1/2 in. 2-Light Outdoor Flushmount Fixture

KK9322

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched White Acrylic Panels
Height
5-1/2 in
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
10-1/2 in

Starting at
$36.0
EACH
  • QUANTITY