DESCRIPTION

Kichler Lighting Claro® 5-1/2 in. 60W 4-Light Candelabra Incandescent Bath Light

KK45116NI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Claro®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
6-1/4 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
4
Watts
240
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY