5-1/2 x 10-1/2 in. 60 W 2-Light Medium Outdoor Semi-Flush Mount Ceiling Fixture in White

You last purchased this on
 
Kichler Lighting

5-1/2 x 10-1/2 in. 60 W 2-Light Medium Outdoor Semi-Flush Mount Ceiling Fixture in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

5-1/2 x 10-1/2 in. 60 W 2-Light Medium Outdoor Semi-Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #KK9322WH
  • Item #982817
  • Manufacturer Part #9322WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Black/White/
  • Safety Rated: UL Listed Damp
  • Ships Via: UPS
  • Additional Shade Information: FROSTED
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
10-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
5-1/2 in
Indoor Outdoor:
Outdoor
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Style:
Utility
Material:
Plastic
Material Type:
Polypropylene
Number of Lights:
2
Product Type:
Fan Accessory
Style:
Utilitarian
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
10-1/2 in