DESCRIPTION

Kichler Lighting Crescent View 5-3/4 in. 60W 3-Light Bracket

KK45220

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Crescent View
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-3/4 in
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
6 in
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Watts
180
Width
24 in

Starting at
$330.17
EACH
  • QUANTITY