5-Blade Ceiling Fan in Olde Bronze
Sutter Place™ 5-Blade Ceiling Fan in Olde Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Blade Span:
- 52 in
- Collection:
- Sutter Place™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Energy Star Compliant:
- No
- Height:
- 12-1/4 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 59 W