DESCRIPTION

Kichler Lighting Canfield™ 5-Blade Ceiling Fan

KK300107

Color Finish

 

SPECIFICATIONS

AMP
0.52
Blade Finish
White
Blade Pitch
16°
Blade Span
44 in
CFM
4182
Collection
Canfield™
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
14 in
Indoor Outdoor
Indoor
Number Of Blades
5
Volts
120V
Watts
58

Starting at
$178.2
EACH
  • QUANTITY