• Cart

DESCRIPTION

Kichler Lighting Cortez™ 5-Blade Ceiling Fan

KK300113

Color Finish

 

SPECIFICATIONS

AMP
0.27, 0.45, 0.64
Blade Finish
Maple/Oak
Blade Pitch
14°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
6281
Collection
Cortez™
Color Finish
Aged White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
White Marble
Height
21-1/2 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Number Of Blades
5
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
74

Starting at
Call for Pricing
  • QUANTITY