DESCRIPTION

Kichler Lighting Windham Collection 5-Blade Ceiling Fan

KK300119

Color Finish

 

SPECIFICATIONS

AMP
0.26, 0.38, 0.51
Blade Finish
Walnut/Cherry
Blade Pitch
14°
Blade Span
52 in
Bulb Type
LED
CFM
5058
Collection
Windham Collection
Color Finish
Oil Brushed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Citrine
Height
12-3/4 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Candelabra E-12
Number Of Blades
5
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
62

Starting at
$270.9
EACH
  • QUANTITY