DESCRIPTION

Kichler Lighting Cates 52 in. 5-Blade Ceiling Fan with Light Kit

KK300162

Color Finish

 

SPECIFICATIONS

AMP
0.21, 0.34, 0.49
Blade Finish
Shadowed Walnut
Blade Pitch
13°
Bulb Type
LED
CFM
4177
Collection
Cates
Color Finish
Distressed Black
Color Finish Category
Blacks
Glass Type
Satin Etched
Height
19-1/4 in
Light Bulb Base Type
Candelabra E-12
Number Of Blades
5
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
40

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY