DESCRIPTION

Kichler Lighting Starkk Collection 5-Blade Ceiling Fan

KK300173S

Color Finish

 

SPECIFICATIONS

AMP
0.18, 0.31, 0.44
Blade Finish
Satin Black
Blade Pitch
12°
Blade Span
52 in
Bulb Type
LED
CFM
4290
Collection
Starkk Collection
Color Finish
Satin Black
Color Finish Category
Blacks
Energy Star Compliant
No
Height
14-1/10 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Mini Candelabra E-11
Number Of Blades
5
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
53

Starting at
$232.2
EACH
  • QUANTITY