DESCRIPTION

Kichler Lighting Duvall Collection 52 in. 5-Blade Ceiling Fan

KK300178

Color Finish

 

SPECIFICATIONS

AMP
0.49
Blade Finish
Cherry
Blade Pitch
12°
Blade Span
52 in
CFM
4883
Collection
Duvall Collection
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Energy Star Compliant
No
Height
12-1/4 in
Indoor Outdoor
Indoor
Number Of Blades
5
Volts
120V
Watts
57

Starting at
$178.2
EACH
  • QUANTITY