Kichler Lighting Fryst Collection 5-Blade Ceiling Fan
KK300185
Color Finish
SPECIFICATIONS
- AMP
- 0.26, 0.41, 0.58
- Blade Finish
- Walnut/Cherry
- Blade Pitch
- 12°
- Blade Span
- 52 in
- CFM
- 6011
- Collection
- Fryst Collection
- Color Finish
- Distressed Black
- Color Finish Category
- Blacks
- Energy Star Compliant
- Yes
- Green
- Energy Star, Yes
- Height
- 15-9/10 in
- Indoor Outdoor
- Indoor
- Number Of Blades
- 5
- UL Listed
- No
- Volts
- 120V
- Watts
- 70
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday