DESCRIPTION

Kichler Lighting Leeds™ 5-Blade Ceiling Fan

KK300427

Color Finish

 

SPECIFICATIONS

AMP
0.29, 0.45, 0.55
Blade Finish
Walnut/Medium Cherry
Blade Pitch
13°
Blade Span
52 in
Bulb Type
LED
CFM
5197
Collection
Leeds™
Color Finish
Oil Brushed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Etched Cased Opal
Height
16 in
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
65

Starting at
$418.21
EACH
  • QUANTITY