DESCRIPTION

Kichler Lighting Hatteras Bay Patio Collection 60 in. 5-Blade Ceiling Fan

KK310117

Color Finish

 

SPECIFICATIONS

AMP
0.35, 0.52, 0.57
Blade Finish
Dark Walnut/Medium Walnut
Blade Pitch
12°
Blade Span
60 in
Bulb Type
Incandescent
CFM
6665
Collection
Hatteras Bay Patio Collection
Color Finish
Weathered Zinc
Color Finish Category
Greys
Energy Star Compliant
No
Glass Type
Fresnel Lens
Height
17-13/25 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
69

Starting at
$658.33
EACH
  • QUANTITY