DESCRIPTION

Kichler Lighting Canfield Patio Collection 5-Blade Ceiling Fan

KK310192

Color Finish

 

SPECIFICATIONS

AMP
0.23, 0.42, 0.5
Blade Finish
White
Blade Pitch
14°
Blade Span
52 in
CFM
6338
Collection
Canfield Patio Collection
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
13-1/4 in
Indoor Outdoor
Outdoor
Number Of Blades
5
UL Listed
No
Volts
120V
Watts
69

Starting at
$250.2
EACH
  • QUANTITY