DESCRIPTION

Kichler Lighting Canfield XL Patio Collection 60 in. Ceiling Fan

KK310193

Color Finish

 

SPECIFICATIONS

AMP
0.35, 0.51, 0.72
Blade Finish
Walnut/Medium Cherry
Blade Pitch
22°
Blade Span
60 in
CFM
9050
Collection
Canfield XL Patio Collection
Color Finish
Tannery Bronze Powder Coat
Color Finish Category
Bronze Tones
Energy Star Compliant
Yes
Height
14-1/50 in
Indoor Outdoor
Outdoor
Number Of Blades
5
UL Listed
No
Volts
120V
Watts
86

Starting at
$313.2
EACH
  • QUANTITY