DESCRIPTION

Kichler Lighting Monarch II™ 5-Blade Ceiling Fan

KK339213B

Color Finish

 

SPECIFICATIONS

Blade Span
52 in
Collection
Monarch II™
Color Finish
Burnished Antique Pewter
Color Finish Category
Pewter Tones
Energy Star Compliant
No
Height
18-1/2 in
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
73

Starting at
$358.2
EACH
  • QUANTITY