DESCRIPTION

Kichler Lighting Renew Premier Collection 5-Blade Ceiling Fan

KK339240B

Color Finish

 

SPECIFICATIONS

AMP
0.23, 0.45, 0.59
Blade Finish
Dark Cherry
Blade Pitch
12°
Blade Span
50 in
Bulb Type
LED
CFM
4898
Collection
Renew Premier Collection
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Glass Type
Umber Etched
Height
19-1/4 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Number Of Blades
5
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
68

Starting at
Call for Pricing
  • QUANTITY