DESCRIPTION

Kichler Lighting Renew Select Collection 60W 5-Blade Ceiling Fan with 50 in. Blade Span and 3-Light

KK330110

Color Finish

 

SPECIFICATIONS

AMP
0.23, 0.45, 0.59
Blade Finish
Matte White
Blade Pitch
12°
Blade Span
50 in
Bulb Type
Incandescent
CFM
4898
Collection
Renew Select Collection
Color Finish
Matte White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Etched, White
Height
18-2/5 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B8
Lighting Direction
Down Lighting
Material
Glass, Wood
Number Of Blades
5
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
68

Starting at
$156.6
EACH
  • QUANTITY