DESCRIPTION

Kichler Lighting Renew Select Collection 5-Blade Ceiling Fan with Bowl Light Kit

KK330110OBBU

Color Finish

 

SPECIFICATIONS

AMP
0.23, 0.45, 0.59
Blade Finish
Walnut/Cherry
Blade Pitch
12°
Blade Span
50 in
CFM
4898
Collection
Renew Select Collection
Color Finish
Oil Brushed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Umber Etched
Height
18-2/5 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B8
Number Of Blades
5
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
68

Starting at
Call for Pricing
  • QUANTITY