DESCRIPTION

Kichler Lighting Hatteras Bay™ 5-Blade Rough-In Ceiling Fan with Light Kit

KK300018BSS

Color Finish

 

SPECIFICATIONS

AMP
0.66
Blade Finish
Medium Oak/Dark Oak
Blade Pitch
14°
Blade Span
56 in
Bulb Style
Tubular
Bulb Type
Halogen
CFM
5515
Collection
Hatteras Bay™
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Glass Type
Fresnel Lens
Height
22-1/2 in
Light Bulb Shape Code
T3
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Blades
5
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
74

Starting at
$608.31
EACH
  • QUANTITY