DESCRIPTION

Kichler Lighting Armida 5 in. 1-Light Wall Sconce

KK45374

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Armida
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched White
Height
10-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
1
Watts
100
Width
5 in

Starting at
$57.03
EACH
  • QUANTITY