DESCRIPTION

Kichler Lighting Eileen 5 in. 100W 1-Light Medium Incandescent Ceiling Light

KK8043

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Eileen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5 in
Energy Star Compliant
No
Glass Type
SatinEtchedCasedOpal
Height
6-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
5 in

Starting at
$47.03
EACH
  • QUANTITY