DESCRIPTION

Kichler Lighting Hendrik™ 5-Light Bath Light

KK5085

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hendrik™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Satin Etched Cased Opal
Height
7-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass
Number Of Lights
5
Volts
120V
Watts
100
Width
43 in

Starting at
$314.16
EACH
  • QUANTITY