50W 1-Light Bi-Pin Incandescent Landscape Light in Textured Architectural Bronze

Part #KK15374AZT  |  Item #4134096  |  Manufacturer Part #15374AZT

$81.99 EACH

Color/Finish: Textured Architectural Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Architectural Bronze/Beach/Textured Black/Midnight Spruce/
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: Heat resistant clear flat glass

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Reflector

Bulb Type: Incandescent

Color Finish: Textured Architectural Bronze

Color Finish Category: Bronze Tones

Diameter: 3 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Heat Resistant Clear Flat

Height: 3 in

Indoor Outdoor: Outdoor

Length: 7-1/2 in

Light Bulb Base Type: Medium Bi-Pin

Light Bulb Shape Code: MR16

Material: Aluminum

Number Of Lights: 1

Type: Landscape Accent Lights

UL Listed: No

Volts: 12V

Watts: 50

Width: 3 in