Kichler Lighting
50W 1-Light Bi-Pin Incandescent Landscape Light in Textured Black
Part #KK15374BKT | Item #4133033 | Manufacturer Part #15374BKT
Product Details
- Ships Via: UPS
- Additional Finishes': Textured Architectural Bronze/Beach/Textured Black/Midnight Spruce/
- Safety Rated: CSA UL Listed Wet
- Additional Shade Information: Heat resistant clear flat glass
Documents
Specifications
ADA Compliant: No
Application: Residential
Bulb Style: Reflector
Bulb Type: Incandescent
Color Finish: Textured Black
Color Finish Category: Blacks
Diameter: 3 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Heat Resistant Clear Flat
Height: 3 in
Indoor Outdoor: Outdoor
Length: 7-1/2 in
Light Bulb Base Type: Medium Bi-Pin
Light Bulb Shape Code: MR16
Material: Aluminum
Number Of Lights: 1
Type: Landscape Accent Lights
UL Listed: No
Volts: 12V
Watts: 50
Width: 3 in