DESCRIPTION

Kichler Lighting Kailey 50W 1-Light Halogen Pendant

KK43442NI

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Kailey
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
White Translucent Organza
Height
10 in
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
50
Width
6 in

Starting at
$160.08
EACH
  • QUANTITY