DESCRIPTION

Kichler Lighting Galaxie 50W 1-Light Pendant Light

KK2641NI

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Galaxie
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Clear
Height
5 in
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Down Lighting
Number Of Lights
1
Watts
50
Width
10-1/4 in

Starting at
$194.1
EACH
  • QUANTITY

DOCUMENTS