DESCRIPTION

Kichler Lighting 50W 12V Bi-Pin Landscape Accent Light

KK15384

Color Finish

 

SPECIFICATIONS

Color Finish
Textured Architectural Bronze
Color Finish Category
Bronze Tones
Height
6 in
Number Of Lights
1
Volts
12V
Watts
50

Starting at
$74.04
EACH
  • QUANTITY

DOCUMENTS