DESCRIPTION

Kichler Lighting O Hara 50W 2-Light Halogen Bath Vanity

KK45501

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
O Hara
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Satin Etched Cased Opal
Height
6-1/4 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Material
Glass
Number Of Lights
2
Volts
120V
Watts
50
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$158.55
EACH
  • QUANTITY