50W 2-Light Low Profile Fixture Large Light Kit in Satin Natural Bronze
50W 2-Light Low Profile Fixture Large Light Kit in Satin Natural Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Antique Pewter/Brushed Stainless Steel/Distressed Black/Mediterranean Walnut/Brushed Nickel/Oil Brushed Bronze/Satin Black/Satin Natural Bronze/Satin Natural White/Tannery Bronze/Tannery Bronze Powder Coat/Weathered Copper Powder Coat/Weathered Steel Powder Coat/Antique Satin Silver/Coffee Mocha/Matte White/
- Safety Rated: CSA UL Listed Wet
- Ships Via: UPS
- Additional Shade Information: ETCHED CASED OPAL
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Natural Bronze
- Diameter:
- 11-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Cased Opal
- Height:
- 4-1/4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Product Type:
- Fan Accessory
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 11-1/2 in