DESCRIPTION

Kichler Lighting Crystal Skye 50W 2-Light Wall Sconce

KK42175

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Crystal Skye
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
11 in
Lighting Direction
Ambient Lighting
Lighting Style
Crystal
Number Of Lights
2
Watts
50
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY