DESCRIPTION

Kichler Lighting Olsay™ 50W 3-Light Halogen Chandelier with Bulb

KK42505

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Olsay™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Satin Etched
Height
22-3/4 in
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Lighting Style
Contemporary

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY