DESCRIPTION

Kichler Lighting Traid 50W 3-Light Medium Chandelier

KK42548CLP

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Traid
Color Finish
Classic Pewter
Color Finish Category
Pewter Tones
Glass Type
Umber
Height
23 in
Length
40 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
3
Watts
150
Width
11-1/2 in

Starting at
$1098.55
EACH
  • QUANTITY