DESCRIPTION

Kichler Lighting Olympia™ 50W 4-Light Flush Mount

KK7703

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Olympia™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Satin Etched White
Height
9-3/4 in
Light Bulb Base Type
GU10
Number Of Lights
4
Watts
50
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY